Adjustable wrench, 8″, metal

Article no.: 113AS.8C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 113AS.8C
EAN / GTIN 3662424041662
Manufacturer number 113AS.8C
L-Number L60130 9049

Description

Description:

  • Short shank and thin profile for optimum accessibility
  • Lightweight = more comfort
  • XL opening for more versatile use up to 41 mm
  • Easily accessible adjustment screw = user-friendly
  • Non-protruding movable jaw at maximum opening
  • Measuring graduation in millimetres
  • Shank chrome-plated, head surfaces polished

Feature:

  • A [mm]: 40
  • B [mm]: 74
  • C x C1 [mm]: 19x23
  • E [mm]: 7
  • E1 [mm]: 12.1
  • E2 [mm]: 8.8
  • E3 [mm]: 10.4
  • E4 [mm]: 9
  • L [mm]: 200
  • L1 [mm]: 32.4
  • [g]: 328

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart