Fiber disc QUICK-CHANGE 50xS A80-P01 C X PREMIUM steel/nonferrous/wood

Article no.: 112283
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 112283
EAN / GTIN 9003171122831
Manufacturer number 112283

Description

Description:

With the PREMIUM A-P01 PE Y Quick-Change fibre disc for the mini angle grinder, general grinding tasks in hard-to-reach places can be completed in no time at all. Materials such as steel, nonferrous metals, plastic and wood pose no challenge to this universal fibre disc, making it the all-rounder in your toolbox. With their rugged construction, these tools are extremely strong and durable. Benefit from our easy-to-use disc in Quick-Change design that can be used without assembly tools.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : A-P01 C X A80
  • Dimension (D x DEVICE): 50 x S mm
  • Diameter: 50 mm
  • Grain size: 80
  • Material suitability: Steel;Wood;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Maximum productivity thanks to easy handling
  • Strong, two-layer polyester backing for a long lifetime
  • Also available in the fine grit range (grit 80/120) on request

Application:

  • For general grinding tasks on a wide range of materials such as steel, nonferrous metals, plastic and wood

Recommendation:

  • Grit size 36/50/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart