• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Energy absorber Skysafe Pro Flex Y Steel, Length: 1,8m

Article no.: 098128 1,8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skysafe Pro Flex
Length 1.8 m
Weight 2.2 kg
Carabiner hook FS 90 ST
maximum opening width of the carabiner hook 50 mm
Type of product Fall damper

Identification & Classification

Article number 098128 1,8
EAN / GTIN 4030281180678
Manufacturer number L-0561-1,8
Manufacturer/responsible person SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com

Description

Version:

Means of connection with new type of damper system and fall indicator for a wide range of weight from 50 to 140 kg with low arrest shock. 22 kN yield strength before and after the dynamic fall. Limitation of the arrest shock in the event of a fall to less than 6 kN. Edge certified.
Skysafe Pro Flex Y Steel (Y-web). For permanent fall protection. Maximum carabiner opening 50 mm.

Standard:

EN 354; EN 355

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart