uvex astrospec 2.0 single-lens safety glasses, Lens tinting: CLEAR

Article no.: 096557 CLEAR
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: scratch-resistant; resistant to chemicals; scratch-resistant
  • UV protection: UV400
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series astrospec 2.0
Frame identification W 166 FT CE
Lens identification 2C-1.2 W 1 FTKN
Lens coating scratch-resistant; resistant to chemicals; scratch-resistant
UV protection UV400
Frame properties Side padding
Lens material Polycarbonat
Manufacturer ID 9164.065
Type of product Safety glasses

Identification & Classification

Article number 096557 CLEAR
Copy
EAN / GTIN 4031101542799
Copy
Manufacturer number 9164065
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Very light, fashionable one piece safety specs with adjustable 2-component frames for optimum fit. The panoramic lens with integral side protection ensures optimum coverage of the eye area. The uvex supravision sapphire coating ensures excellent resistance to scratching and to chemicals.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart