• Last chance! Only a few items available and soon no longer in our assortment.

Pair of chemical protective gloves, Glove size: 9

Article no.: 094802 9
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £2.86 / 1 Pair
  • from 12 Pair
    £2.39 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (AJKLMNOT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class Protection against bacteriological risks to EN 374
EN 374 Type A (AJKLMNOT)
Resistance to chemicals AJKLMNOT
EN 388 3101X
Material Nitrile
Backing material Nitril
AQL 0.38
Scope of application All-round
Length 330 mm
Colour green
Application reusable
Type of product Chemicals protection gloves

Identification & Classification

Article number 094802 9
EAN / GTIN 4062406329372
Manufacturer number 094802 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Category III safety gloves.
Re-usable protective gloves made from nitrile for safe handling of aggressive chemicals. The diamond finish increases the security of grip. Due to its easy-grip surface, the profile leads to fewer rejects of fragile parts due to damage and therefore reduces indirect costs.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protects hands from mechanical risks. Protects hands from chemical risks such as n-heptane, sodium hydroxide 40%, sulphuric acid 96% and against bacteria and fungi.
  • Before use, check that the gloves are suitable for the intended purpose. Conditions at the workplace may vary from the type test conditions due to temperature, abrasion and degradation. Before use, check for faults and defects.
  • If protective gloves have already been used their physical characteristics may have changed so that their capability to provide resistance to hazardous chemicals is reduced. Where contact with chemicals causes degradation, movement, pulled threads, friction and the like, degradation can be the most significant factor to be taken into consideration when selecting chemical protective gloves.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • No protection is offered against electrical and thermal hazards. Do not use the gloves if they are damaged or not completely leak-tight.
  • Protective effect may be lower if used differently.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart