Pair of gloves KryTech 579 9

Article no.: 094465 9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £9.09 / Pair
  • from 12 Pair
    £7.57 / Pair
on request
In stock
559 pieces in stock
  • Glove characteristics: free of latex
  • silicone-free: yes
  • Cut protection class: B

Product details

Technical Data

Contents 96
Glove characteristics free of latex
Accuracy of fit good
EN 388 4342B
Backing material PEHD
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour grey / white
Material of coating PU
Glove size 9
Weight 25 g
Length 220 mm - 270 mm
EN 388 abrasion resistance 4
EN 388 cut resistance 3
EN 388 tear propagation resistance 4
EN 388 penetration resistance 3
Application reusable
silicone-free yes
Breathability good
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094465 9
EAN / GTIN 3245425791295
Manufacturer number 579 9

Description

Version:

KryTech 579. For very delicate work in dry and less dirty working conditions. Good dexterity and very good sense of touch. Breathable and sweat-absorbent material.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart