• Last chance! Only a few items available and soon no longer in our assortment.

Professional clogs, white/grey 2120, SB, EU shoe size: 45

Article no.: 092953 45
Discount
£65.70
Price per 1 Pair
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: SB
  • Material of protective toe-cap: Steel
  • Standard: Inlay supply design type tested to DGUV regulations 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 2120
Gender Unisex
EU shoe size 45
Protection class SB
Material of protective toe-cap Steel
Standard Inlay supply design type tested to DGUV regulations 191
Type of product Clog

Identification & Classification

Article number 092953 45
EAN / GTIN 4042035919847
Manufacturer number 2120 GR. 45
Manufacturer/responsible person Abeba Spezialschuh-Ausstatter GmbH, Schlackenbergstraße 5, 66386 SANKT INGBERT, Germany, www.abeba.com

Description

Version:

Work shoes from the ANATOM range.
  • Upper made of microfibre, white.
  • Adjustable fixed heel straps.
  • Exchangeable with Wave insoles.
  • Non-slip PU outer sole.
  • Suitable for wearing in kitchens.
  • Satisfies HACCP.

Standard:

EN ISO 20345:2011 SB E A SRC

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart