• Last chance! Only a few items available and soon no longer in our assortment.

Safety boots, yellow DUNLOP PUROFORT PROFESSIONAL FULL SAFETY, S5, EU shoe size: 40

Article no.: 092918 40
Discount
£49.09
Price per 1 Pair
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Cold insulation: down to -20°C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Purofort
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Cold insulation down to -20°C
EU shoe size 40
Type of product Rubber boots

Identification & Classification

Article number 092918 40
EAN / GTIN 8713197011521
Manufacturer number C462241 GR. 40
Manufacturer/responsible person Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA RAALTE, Netherlands, www.dunlopboots.com

Description

Version:

The lightweight PUROFORT PROFESSIONAL FULL SAFETY boots provide outstanding grip on uneven surfaces. Made for hard work.
  • Purofort® upper, chemical-resistant.
  • Basic PU insole.
  • Purofort® sole, black.
  • Shock absorption in the heel area.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 CI SRA

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart