Dig. Micrometer IP54 0.001mm 75-100mm

Article no.: 0912504
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0912504
EAN / GTIN 4029713264376
Manufacturer number 0912504
L-Number L40510 1051

Description

Version:

  • Protection class IP54
  • Reading: 0,0001 mm / ,00005 inch
  • Locking lever
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • Factory standard

Description:

Dig. Micrometer IP54 0.001mm 75-100mm

Feature:

  • IP class: IP 54
  • Reading: 0.001 mm
  • Measuring range (mm): 75 - 100
  • Error Limit (mm): 0.007 mm
  • Error Limit (µm): 7 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart