External micrometer carb. m.face read. 0.01mm 125-150mm

Article no.: 0806526
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0806526
EAN / GTIN 4029713281526
Manufacturer number 0806526

Description

Version:

  • DIN 863-1
  • Reading 0,01 mm
  • Reading parts are satin chrome finished
  • Locking lever
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • Coated steel frame

Description:

External micrometer carb. m.face read. 0.01mm 125-150mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 125 - 150
  • Error Limit (mm): 0.006 mm
  • Error Limit (µm): 6 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart