High-performance rechargeable battery, Type: BATTERY

Article no.: 078519 BATTERY
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Battery Power+ 36/75
Type of rechargeable battery Lithium-ion
Battery capacity 7.5 Ah
Battery voltage 36 V
Weight per battery 1.8 g
Type of product Cordless

Identification & Classification

Article number 078519 BATTERY
EAN / GTIN 4054278558158
Manufacturer number 2.445-043.0
Manufacturer/responsible person Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de

Description

Version:

  • Compatible with all devices in the 36 V platform.
  • Real-time technology via LC display.
  • Automatic monitoring of timing.

Suitable for:

078520 NT22AP

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart