{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (L-Boxx) | |
| suitable battery - supplier / battery type / voltage | Bosch 18 V | |
| Manufacturer's designation | GDS 18V-1600HC | |
| Number of rechargeable batteries contained | 2 | |
| Power supply | Battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 8 Ah | |
| Battery voltage | 18 V | |
| maximum torque hard | 1,600 Nm | |
| Number of impacts | 0 min-1 - 2,350 min-1 | |
| Tool arbor drive profile | External square drive | |
| Tool arbor size | 3/4 in | |
| maximum speed 1st speed | 800 min-1 | |
| maximum speed 2nd speed | 1,750 min-1 | |
| Weight | 3.2 kg | |
| maximum vibration to EN | 14 m/s2 | |
| typical application | Heavy Duty | |
| Type of product | Impact wrench |
| Article number | 074052 GDS1600HC | |
| EAN / GTIN | 4053423246377 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |