Li-ion system M12B6 MB12

Article no.: 073829 MB12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
162 pieces in stock

Product details

Technical Data

Manufacturer's designation M12B6
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 12 V
suitable for Milwaukee M12 power tools
Weight per battery 638 g
Type of product Cordless

Identification numbers & Classifications

Article number 073829 MB12
EAN / GTIN 4002395158638
Manufacturer number 4932451395

Description

Version:

MILWAUKEE REDLITHIUM-ION™ battery technology.
  • For all professional users.
  • LED battery charge status display gives information at the push of a button about the current status of charge of the battery at all times.
  • Problem-solver use down to - 20 °C.

Note:

When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the MB18-CR battery.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart