USB/RS 232 C code out unit

Article no.: 06AET993
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification & Classification

Article number 06AET993
EAN / GTIN 4946368697048
Manufacturer number 06AET993
L-Number L40010 11092
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This counter displays length indication transmitted from a linear scale. The KA-Counter offers you the following benefits: Can be used as a “standard counter” or a “lathe counter” by modifying parameters. Downsizing, weight saving and multiple function have been realized. Sub display for easy operation. Text data can be output using the optional USB interface. The optional external interface RS-232C enables connection to a PC and a printer.

Feature:

  • Old Article number: 09CAB217
  • Size/Dimension: 0,14 X 0,085 X 0,06 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart