PLASTIFORM F50 8X50ML + ACC

Article no.: 06869101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-component adhesive

Identification numbers & Classifications

Article number 06869101
EAN / GTIN 7630041143546
Manufacturer number 06869101
L-Number L41140 175

Description

Description:

PLASTIFORM F50, 8 x 50 ml + accessories

Feature:

  • Final consistency: Semi-flexible
  • Final hardness: 50
  • Max. extraction coefficient: 10%
  • Working time at 20°C: ± 1 min
  • Setting time at 20°C: ± 8 min

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart