Set of pin gauges, 100pcs, c. 1, ø 6.01-7.00mm, incr. 0.01

Article no.: 0636346
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0636346
EAN / GTIN 4029713215910
Manufacturer number 0636346

Description

Version:

  • Made out of high quality gauge steel

Description:

Set of pin gauges, 100pcs, c. 1, ø 6.01-7.00mm, incr. 0.01

Feature:

  • Material: Special hardened steel
  • Length: 70 mm
  • Nominal dimension: 6,01 - 7,0
  • Tolerance class: 1
  • Stepping mm: 0,01
  • Nominal dimension mm: 6,01 - 7,0

Standard:

DIN 2269

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart