Parallel steel gauge block sets, DIN 861/1, 32pcs

Article no.: 0633120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 861
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 861
Tolerance class 1
Number of gauge blocks 32
Type of product Gauge block

Identification & Classification

Article number 0633120
EAN / GTIN 4029713215132
Manufacturer number 0633120
L-Number L40510 2171
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • EN ISO 3650
  • Special steel, hardened

Description:

Parallel steel gauge block sets, DIN 861/1, 32pcs

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 1,005
    1,01 - 1,09
    1,1 - 1,9
    1,0 - 9,0
    10,0 - 30,0
    50,0
  • Tolerance class: 1
  • Stepping mm: -
    0,01
    0,1
    1
    10
    -
  • Nominal dimension mm: 1,005
    1,01 - 1,09
    1,1 - 1,9
    1,0 - 9,0
    10,0 - 30,0
    50,0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart