Pipe wrap probe with NTC temperature sensor - For measurements on pipes (Ø 5-65 mm)

Article no.: 0615 5605
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0615 5605
EAN / GTIN 4029547019180
Manufacturer number 0615 5605

Description

Description:

For fast and precise temperature measurements: Use the pipe contact sensor (NTC) with a suitable measuring device (please order separately) to measure the surface temperature on pipes.
  • Pipe contact sensor (NTC) - features and areas of application You connect the pipe contact sensor (NTC) to the suitable measuring device with the permanently connected cable incl
  • TUC plug
  • The pipe contact sensor is equipped with a high-quality NTC sensor
  • In the event of damage, you can simply replace the measuring head
  • The pipe contact sensor (NTC) is designed for measuring the surface temperature on pipes (pipe diameter from 5 to 65 mm) and offers numerous application possibilities
  • The quick-release fastener enables the surface sensor to be attached to pipes quickly and easily
  • This makes it ideal, for example, for measuring flow and return temperatures on heating systems or for checking the temperature on refrigeration systems.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart