Feeler gauge, long version, 8 blades, 150x13mm, 0.05-0.50mm

Article no.: 0606150
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0606150
EAN / GTIN 4029713026974
Manufacturer number 0606150
L-Number L40510 1351

Description

Version:

  • Cylindrical blades
  • Width 13 mm

Description:

Feeler gauge, long version, 8 blades, 150x13mm, 0.05-0.50mm

Feature:

  • Measuring range (mm): 0.05 - 0.5
  • Length: 150 mm

Standard:

o.A.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart