Chamfer gauge w. 3 interchang. blades f. 30°, 45°, 60°

Article no.: 0597301
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0597301
EAN / GTIN 4029713266486
Manufacturer number 0597301
L-Number L40510 1326

Description

Version:

  • Stainless steel
  • Reading 0,1 mm
  • Reading parts are satin chrome finished
  • For simultaneously testing of the chamfer angle and the dimensional accuracy
  • Dimensions: 48 x 30 x 8,5 mm

Description:

Chamfer gauge w. 3 interchang. blades f. 30°, 45°, 60°

Feature:

  • Material: Stainless steel
  • Measuring range (mm): 0 - 10
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart