8100 SA/SC 2 Zyklop Speed Ratchet Set, 1/4″ drive and 1/2″ drive, metric, 43 pieces

Article no.: 05160785001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05160785001
EAN / GTIN 4013288126610
Manufacturer number 05160785001
L-Number L60020 2106

Description

Description:

  • 43-piece Zyklop set in robust metal case: Zyklop ratchet with 1/4″drive and Zyklop ratchet with 1/4″drive.
  • The 72 fine-pitched teeth enable a low return angle of only 5°.
  • The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side.
  • It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance.
  • The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head.
  • The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit.
  • The flywheel design ensures rapid screwdriving.
  • The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting.
  • The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses.
  • The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin ″sticking″ to the handle.
  • The softer anti-slip zones enable the low-loss transfer of high torque.
  • For 1/4″ square sockets as well as 1/4″ adaptors with square drive, equipped with ball lock.
  • Including 21 Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 Kraftform bit holder with quick-release chuck, 16 bits.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Combines five different types of a ratchet in one
  • Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
  • 43-piece set in a robust metal case
  • Fine-pitched teeth for small return angle; switchover ring (right, fixed, left)
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SA/SC 2 Zyklop Speed Ratchet Set, 1/4″ drive and 1/2″ drive, metric, 43 pieces; 1x 8000 A Zyklop Speed Ratchet with 1/4″ drive: 1/4″ x 152 mm; 11x 8790 HMA Zyklop 1/4″ socket: 4x23 mm, 4.5x23 mm, 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 9x23 mm, 10x23 mm, 12x23 mm, 13x23 mm; 1x 8784 A1 Zyklop bit adaptor, 1/4″: 1/4″ x 37 mm; 1x 8796 LA Zyklop ″flexible-lock″ extension with free-turning sleeve, long, 1/4″: 1/4″ x 150 mm; 1x 8000 C Zyklop Speed Ratchet with 1/2″ drive: 1/2″ x 277 mm; 10x 8790 HMC Zyklop socket with 1/2″ drive: 13x37 mm, 14x37 mm, 15x37 mm, 16x37 mm, 17x37 mm, 18x37 mm, 19x37 mm, 21x37 mm, 22x37 mm, 24x37 mm; 1x 8796 LC Zyklop ″flexible-lock″ extension with free-turning sleeve, long, 1/2″: 1/2″ x 250 mm; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart