9532 Chain riveter set for workshops, 20 pieces

Article no.: 05136042001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05136042001
EAN / GTIN 4013288229571
Manufacturer number 05136042001
L-Number L60020 5133
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 18-piece tool set for the bike workshop.
  • With the Zyklop Mini bit ratchet and the bitholding screwdriver and the 89 mm and 25 mm length bits, hexagonal socket, TORX® and Phillips-head Phillips screws can be operated.
  • With the included chain riveter and chain fastener with exchangeable rivet pin, bicycle chains can be opened and closed (suitable for single-speed chains, up to 12-speed).
  • The chain lock tool makes it easier to open and close chains with a chain lock.

Advantage:

  • Tool set for the bike workshop
  • With Wera Zyklop Mini 1 bit ratchet, 816 R bitholding screwdriver, one chain riveter, one chain fastener, spare parts set chain riveter pin, one chain lock tool, 10 bits with 89 mm length, 2 bits with 25 mm length
  • With chain riveter and chain fastener with exchangeable rivet pin for opening and closing bicycle chains. Suitable for single-speed chains, up to 12-speed
  • Quick-release bike chain tool for opening and closing chains with a chain lock
  • In robust pouch

Supplied with:

  • 9532 Chain riveter set for workshops, 20 pieces
  • 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm
  • 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm
  • 2x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm
  • 2x 867/4 Z TORX® bits: TX 10x89 mm, TX 25x89 mm
  • 6x 840/4 Z bits: 2x89 mm, 2.5x89 mm, 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm
  • 2x 840/1 Z bits: 5x25 mm, 8x25 mm
  • 1x 9512 Chain-Hook: 9512 Chain-Hook
  • 1x 9513 Chain Tool: 9513 Chain Tool
  • 1x 9533 Quick-release bike chain tool: 167.5 mm
  • 3x 9534 Spare rivet pin for 9513 chain riveter: 15 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart