9100 Guitar tool set, 26 pieces

Article no.: 05134015001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05134015001
EAN / GTIN 4013288211675
Manufacturer number 05134015001
L-Number L60020 4242

Description

Description:

  • Guitar tool set: The set contains all the tools necessary for adjustment and maintenance repair work.
  • Wera stainless steel angle wrench with Hex-Plus profile (sizes: 1.
  • 5, 2.
  • 0, 2.
  • 5, 5.
  • 0 and in the inch sizes 1/8″, 5/32″, 3/16″).
  • Wera 89 mm long stainless steel bits for hexagon socket screws (sizes: 1.
  • 5, 2.
  • 0, 2.
  • 5), Kraftform handle for 1/4″ bits, 1/4″ stainless steel bits for slot (sizes: 1.
  • 8x 12x41 mm, 0.
  • 6x3.
  • 5x89 mm, 1.
  • 2x8.
  • 0x89 mm), Phillips screws (sizes: PH 1x89 mm, PH 2x89 mm) and hexagon socket screws (size: 0.
  • 05″x25 mm), Wera adapter for handle (1/4″ hex socket of the handle on 1/4″ square of sockets), Wera Zyklop sockets (sizes 10 and 1/2″), string crank with 1/4″ hex for use in the handle, KNIPEX® string cutter, feeler gauge, input jacker, 2 picks.

Advantage:

  • The stainless steel bit (1.8x12x41 mm) is ideally suited for setting the screws to which the bridge is attached. Stainless steel prevents the formation of extraneous rust on stainless steel components.
  • The input jacker included in the set allows the output socket to be safely positioned at installation and removal. The external hex socket is loosened or tightened with the Zyklop socket.
  • String crank for guitars: With the 1/4″ hexagon, the string crank can be inserted in the Kraftform 815 R bitholding screwdriver included in the set. The ergonomic shape of the handle makes it sit comfortably in the hand; the power can be charged precisely. Fits all guitar tuners.
  • Practical metal tin for storage of picks for example. Closes firmly and permanently.
  • Angle wrench for adjustment of the steel bar in the guitar neck. The special Hex-Plus geometry of the angle key makes for a better fit of the tool in the screw, the risk of slippage and subsequent damage is reduced, and the power transmission is clearly improved.

Supplied with:

  • 9100 Guitar tool set, 26 pieces; 1x 815 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 2x 3851/4 Bits, stainless: PH 1x89 mm, PH 2x89 mm; 2x 3800/4 Bits, stainless: 0.6x3.5x89 mm, 1.2x8x89 mm; 1x 3840/1 TS bits, stainless: 0.05″ x 25 mm; 6x 3950 PKL L-key, metric, stainless: 1.5x90 mm, 2x101 mm, 2.5x112 mm, 3x123 mm, 4x137 mm, 5x154 mm; 3x 3950 PKL L-key, Imperial, stainless: 1/8″x123 mm, 5/32″x137 mm, 3/16″x154 mm; 1x 870/1 Adaptor: 1/4″ x 25 mm; 2x 8790 HMA Zyklop 1/4″ socket: 10x23 mm, 7/16″x23 mm; 1x 8790 HMA Deep 1/4″ socket: 1/2″ x 50 mm; 1x 9103 stringer: 9103 stringer; 1x 9105 slip gauge 0,05 - 1,00mm, 13 blades: 9105 slip gauge 0,05 - 1,00mm, 13 blades; 1x 9104 Input-Jacker: 9104 Input-Jacker; 1x 9101 plectrum Wera: 9101 plectrum Wera; 1x 9102 plectrum Tool Rebel: 9102 plectrum Tool Rebel; 1x 9110 box with lid Wera: 9110 box with lid Wera; 1x KNIPEX® 74 01 140 wire-cutting pliers: KNIPEX® 74 01 140 wire-cutting pliers; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart