950/9 Hex-Plus Multicolour 2 L-key set, metric, BlackLaser, 9 pieces

Article no.: 05133164001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05133164001
EAN / GTIN 4013288207517
Manufacturer number 05133164001
L-Number L60020 4201

Description

Description:

  • High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.
  • L-keys with Hex-Plus profile: offers a larger contact surface within the screw head.
  • This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess.
  • The ball-end on the long arm allows for reliable working even in difficult installation situations.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant size marking
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/9 Hex-Plus Multicolour 2 L-key set, metric, BlackLaser, 9 pieces; 9x 950 SPKS L-key Multicolour, metric: 1.5x50 mm, 2x56 mm, 2.5x63 mm, 3x71 mm, 4x80 mm, 5x90 mm, 6x100 mm, 8x112 mm, 10x125 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart