Click-Torque XP 2 pre-set adjustable torque wrench for insert tools, 10-50 Nm, 10 Nm, 9x12 x 10.0 Nm x 10-50 Nm

Article no.: 05075671010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 5,000 cNm
Series Click-Torque
Type of product Torque screwdriver

Identification & Classification

Article number 05075671010
EAN / GTIN 4013288206213
Manufacturer number 05075671010
L-Number L60020 4221
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Torque wrench with pre-set torque value for all applications where the same torque and repeat accuracy is required.
  • The torque value can be changed within the metered range.
  • The robust release mechanism guarantees a clearly audible and tactile trigger signal when the set torque value is reached.
  • Square socket for interchangeable plug-in tools for clockwise and anti-clockwise torque-control.
  • A presetting which deviates from this value to a desired torque value within the specified metered range is possible on request.

Advantage:

  • Pre-set click torque wrench in unmistakable Wera design
  • Audible and tactile release mechanism when the set torque value is reached
  • Pre-set torque values can be changed within the metered range in the test laboratory
  • Measuring range: 10-50 Nm; Precise to +/- 2% as per DIN EN ISO 6789-1:2017-07
  • With square socket (9x12 mm) for interchangeable plug-in tools; clockwise and anti-clockwise torque-control

Supplied with:

  • Click-Torque XP 2 pre-set adjustable torque wrench for insert tools, 10-50 Nm, 10 Nm, 9x12 x 10.0 Nm x 10-50 Nm

Note:

ATTENTION: Special article!
When ordering, please inform our sales department of the desired presetting within the possible range (10 - 50 Nm) in Nm.
Standard article (default 10 Nm): 05075671001

Downloads & documents

From the same series "Click-Torque" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart