Series 7400 ESD Kraftform adjustable torque screwdrivers (0.1-1.0 Nm), 7435 ESD x 0.10-0.34 Nm

Article no.: 05074786001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 100 cNm
Type of product Torque screwdriver

Identification & Classification

Article number 05074786001
EAN / GTIN 4013288179036
Manufacturer number 05074786001
L-Number L60020 3566
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera torque screwdriver.
  • Dependable protection against electrostatic energy and associated damage.
  • Variable torque setting option with highest precision.
  • Simple adjustment of the required torque value without any special tools.
  • Easy-to-read scale value.
  • Rapidaptor quick-release technology for rapid bit change.
  • Unlimited torque to loosen seized screws.
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
  • Suitable for bits with a 4 mm Halfmoon drive (Wera series 9) and a 4 mm HIOS drive (Wera series 21).

Advantage:

  • Adjustable Kraftform ESD torque screwdriver with quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • Suitable for bits with 4 mm halfmoon and 4 mm HIOS drive

Supplied with:

  • Series 7400 ESD Kraftform adjustable torque screwdrivers (0.1-1.0 Nm), 7435 ESD x 0.10-0.34 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart