Kraftform Kompakt 60 RA, 17 pieces

Article no.: 05051040001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05051040001
EAN / GTIN 4013288155290
Manufacturer number 05051040001
L-Number L60020 2293

Description

Description:

  • 17-piece set with bits in a length of 89 mm in a practical pouch.
  • 1 holder 816 RA Kraftform with ratchet function: fine-toothing for a small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Newton metres.
  • ¼″ hexagon socket head take-up and Rapidaptor technology for low-fatigue working and rapid bit change; magnetic.

Advantage:

  • Kraftform Kompakt 60 RA with ratchet function for high working speeds
  • Kraftform with anti-roll feature, multi-component with Rapidaptor technology
  • Ratchet functionality
  • Fine-pitched teeth for small return angle; switchover ring (right, fixed, left)
  • Maximum torque of up to 50 Newton metres

Supplied with:

  • Kraftform Kompakt 60 RA, 17 pieces; 1x 816 RA Ratchet screwdriver: 1/4″ x 142 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart