967 SPKL TORX® BO L-key Multicolour, TX 20 x 96 mm

Article no.: 05024354001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05024354001
EAN / GTIN 4013288172716
Manufacturer number 05024354001
L-Number L60020 3342

Description

Description:

  • Wera L-keys with finger-protecting plastic sleeves.
  • This means they are ergonomic and pleasant to grip even in cold temperatures.
  • At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening.
  • Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Advantage:

  • L-key for TORX® socket screws with safety pin
  • TORX® ballpoint on the long arm
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • Wear-resistant size marking
  • BlackLaser for high corrosion protection and long service life

Supplied with:

  • 967 SPKL TORX® BO L-key Multicolour, TX 20 x 96 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart