495 T-handle socket wrench screwdrivers, 5 x 230 mm

Article no.: 05023381001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05023381001
EAN / GTIN 4013288208354
Manufacturer number 05023381001
L-Number L60020 4332

Description

Description:

  • T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations.
  • The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses.
  • The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided.
  • Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Advantage:

  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • With handle markings by profile and size.
  • Special surface treatment for high corrosion protection and optimum fitting accuracy

Supplied with:

  • 495 T-handle socket wrench screwdrivers, 5 x 230 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart