3950 SPKL Multicolour L-key, metric, stainless, 2.5 x 112 mm

Article no.: 05022662001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05022662001
EAN / GTIN 4013288185815
Manufacturer number 05022662001
L-Number L60020 3757
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Premium stainless steel Wera L-key for hexagonal socket screws.
  • Stainless steel prevents transmission of extraneous rust.
  • The Hex-Plus profile offers larger contact surfaces in the screw head.
  • The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated.
  • With hexagonal ball tip at the long arm: The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving ″around the corner″.
  • ″Take it easy″ tool finder with colour coding by size.

Advantage:

  • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
  • Stainless L-keys prevent extraneous rust on stainless screws
  • Hex-Plus allows socket head screws to live longer
  • All L-keys have a colour-coded, easy-grip hose sleeve for ergonomic and comfortable operation even at low temperatures
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 3950 SPKL Multicolour L-key, metric, stainless, 2.5 x 112 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart