Kraftform Kompakt Stubby magazine 1, 6 pieces

Article no.: 05008873001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 05008873001
EAN / GTIN 4013288217769
Manufacturer number 05008873001
L-Number L60020 4538
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Particularly small bitholding screwdriver with short bit mounting for hard to reach areas.
  • Includes 6 bits, which are located in a magazine in the handle.
  • With only 65mm total length, the Kraftform Kompakt Stubby is a real mini screwdriving workshop.
  • The strong permanent magnet in the bit mounting ensures secure holding of the bit.
  • The 2-component handle with the practical combination of hard and soft zones allows for a firm grip and precise working.
  • Take it easy tool finder: With size stamping and colour coding by output to find the required bit easily.

Advantage:

  • Short, compact Stubby shape for working in tight installation spaces, with 6 bits in the integrated magazine
  • Ergonomic 2-component Kraftform handle for precise work
  • 1/4″ bit mounting with strong permanent magnet
  • Captive and swiveling bit magazine for easy removal and safe storage of bits
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Kraftform Kompakt Stubby magazine 1, 6 pieces
  • 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm
  • 3x 867/1 BTZ TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm
  • 1x 800/1 BTZ bits: 0.8 x 5.5 x 25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart