Bicycle Set 3 A, 40 pieces

Article no.: 05004188001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05004188001
EAN / GTIN 4013288234933
Manufacturer number 05004188001
L-Number L60020 104689
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Bike tool set with ratchet, bits, sockets and a bitholding screwdriver in the very compact Tool-Check.
  • Perfect as a universal companion for a multitude of screwdriving applications.
  • An added extra: The set comes with two pouches- a larger pouch for the complete tool set and a small soft pouch to store the tools safely in your shirt pocket when you are on the go.
  • The soft pouch has additional loops for holding two CO2 cartridges (the cartridges are not included).
  • With useful bike tools (chain riveter and chain fastener) to repair bike chains.
  • Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving.
  • Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints.
  • Rapid reversing from clockwise to counterclockwise rotation and vice versa via the reversing lever.
  • The knurling on the ratchet head allows for quick rotation (with the thumb).
  • Easiest operation, even with just one hand.
  • Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers.
  • The direct bit mounting in the ratchet head provides small tool design for low working heights.
  • Small return angle of 6° for precise working.
  • Robust drop-forged solid steel design.
  • Torques of over 65 Nm.
  • The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes for even very small bit sizes with just one hand and without any extra tools.
  • Bits (BTZ) with BiTorsion zone to cushion peak loads for universal use
  • tough bits (Z) for universal use.
  • Zyklop sockets with colour coding by size as well as size stampingto help you find the required socket quickly and easily.
  • Slip-proof thanks to the knurling at the rear end for easy handling even with oily hands.
  • With ball stop groove.
  • For external hexagon bolts and screws.
  • Made of matt chrome-plated chrome-vanadium.
  • With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim.
  • One tyre lever with valve ejector, one tyre lever with ¼″ bit mounting.

Advantage:

  • Compact 38-piece bike tool set in a pouch for the workshop and on tour
  • Tool-Check with green locking elements to secure the tools
  • With a small soft pouch to take individual tools with you
  • With chain riveter and chain fastener with exchangeable rivet pin for opening and closing bicycle chains. Suitable for single-speed chains, up to 12-speed
  • Tools for the most popular screw profiles on road bikes, mountain bikes and e-bikes

Supplied with:

  • Bicycle Set 3 A, 40 pieces
  • 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm
  • 1x 813 Bitholding screwdriver: 1/4″ x 78 mm
  • 1x 3899/4/1 Universal holder, stainless steel: 1/4″ x 100 mm
  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm
  • 1x 870/1 Adaptor: 1/4″ x 25 mm
  • 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm
  • 6x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 27x25 mm, TX 30x25 mm
  • 2x 800/1 BTZ bits: 0.5x4x25 mm, 0.6x4.5x25 mm
  • 6x 840/1 BTZ bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm
  • 1x 840/1 Z bits: 8 x 25 mm
  • 5x 842/1 Z bits: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm
  • 7x 8790 HMA Zyklop 1/4″ socket: 5.5x23 mm, 6x23 mm, 8x23 mm, 10x23 mm, 13x23 mm, 15x23 mm, 9x23 mm
  • 1x 9502 Tyre jack with bit mounting: 105 mm
  • 1x 9503 Tyre jack with valve ejector: 105 mm
  • 1x 9513 Chain Tool: 9513 Chain Tool
  • 1x 9512 Chain-Hook: 9512 Chain-Hook
  • 1x 9481 Tool pouch: 203 x 85 mm
  • 1x 9480 Case with zip: 90 x 135 mm
  • 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart