Protractor w. locking srew, quadrate plate, chr. 85 x 150mm

Article no.: 0413302
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0413302
EAN / GTIN 4029713209704
Manufacturer number 0413302
L-Number L40510 2386

Description

Version:

  • Locking screw
  • Special steel
  • Factory standard
  • 0 - 180°
  • High precision, laser graduated degree scale
  • Graduated in opposite directions
  • Satin chrome finished

Description:

Protractor w. locking srew, quadrate plate, chr. 85 x 150mm

Feature:

  • Material: Special steel
  • Blade length (mm): 150

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart