Knife edge square, hardened DIN 875/00 50 x 40mm

Article no.: 0388102
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0388102
EAN / GTIN 4029713208400
Manufacturer number 0388102
L-Number L40510 1155

Description

Version:

  • DIN 875
  • Accuracy grade 00
  • For exact angle and flatness testing (for example: tool making)

Description:

Knife edge square, hardened DIN 875/00 50 x 40mm

Feature:

  • Material: Special steel
  • Blade length (mm): 50 x 40 mm

Standard:

DIN 875

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart