Steel square with base, zinc coated 400 x 230mm

Article no.: 0374416
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0374416
EAN / GTIN 4029713026264
Manufacturer number 0374416
L-Number L40510 1925

Description

Version:

  • Special steel, zinc coated
  • Factory standard
  • Simple design for angle test in steel and metal construction

Description:

Steel square with base, zinc coated 400 x 230mm

Feature:

  • Material: Special steel
  • Blade length (mm): 400 x 230

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart