Vernier depth gauge w. str m.rod ss chr 1/20 12x4 500x150mm

Article no.: 0282507
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0282507
EAN / GTIN 4029713204280
Manufacturer number 0282507
L-Number L40510 184

Description

Version:

  • ISO 13385
  • Locking screw
  • Straight measuring rod
  • Low-set master scale
  • High-precision laser graduation on vernier and scale

Description:

Vernier depth gauge w. str m.rod ss chr 1/20 12x4 500x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 500
  • Error Limit (mm): 0.07 mm
  • Error Limit (µm): 70 µm
  • Measuring bridge length: 150 mm

Standard:

ISO 13385

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart