Dial caliper ss chr. one-point-revo. =2mm 1/50 200x40mm

Article no.: 0217502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0217502
EAN / GTIN 4029713200565
Manufacturer number 0217502
L-Number L40510 598

Description

Version:

  • Stainless steel
  • Satin chrome scale
  • ISO 13385
  • Locking screw
  • Inside cross points
  • One pointer revolution with 0217 = 2 mm with 0218 = 1 mm
  • Four way measurement

Description:

Dial caliper ss chr. one-point-revo. =2mm 1/50 200x40mm

Feature:

  • Material: Stainless steel
  • Depth gauge: rectangular
  • Reading: 0.02 mm
  • Measuring range (mm): 0 - 200
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Measuring jaw length (mm): 40 mm

Standard:

EN ISO 3650

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart