Removable bridge, 180 mm, for vernier depth caliper ≥ 300 mm

Article no.: 00560108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Measurement head

Identification numbers & Classifications

Article number 00560108
EAN / GTIN 7630041148275
Manufacturer number 00560108
L-Number L40620 1516

Description

Version:

Maximum permitted errors:
± 0,005 mm
Dimension A [mm]: 180
Dimension B [mm]: 8
Dimension C [mm]: 17

Description:

Removable bridge for vernier depth caliper, 180 mm

Supplied with:

Fixing system

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart