Removable bridge, 300 mm, for digital depth caliper

Article no.: 00560104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bridge

Identification numbers & Classifications

Article number 00560104
EAN / GTIN 7630041106947
Manufacturer number 00560104
L-Number L41140 32

Description

Version:

Maximum permitted errors:
± 0,005 mm
Dimension A [mm]: 300
Dimension B [mm]: 16
Dimension C [mm]: 16

Description:

Removable bridge for calipers
Removable bridge for digital depth caliper, 300 mm

Supplied with:

Fixing system

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart