Workshop vernier caliper, with fine adjustment, 300 mm, 0,05, mm-in

Article no.: 00530622
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Graduation 0.05 mm
Measurement technology analog
Type of product Depth gauge

Identification & Classification

Article number 00530622
EAN / GTIN 7630041147834
Manufacturer number 00530622
L-Number L41140 21

Description

Version:

Maximum permitted errors:
L = length in mm
For 0,02 resolution:
0 < L ≤ 250: ± 30 µm
250 < L ≤ 400: ± 40 µm
400 < L ≤ 500: ± 50 µm
For resolution 0,05:
0 < L ≤ 300: ± 50 µm
300 < L ≤ 400: ± 60 µm
400 < L ≤ 500: ± 70 µm
Dimension A [mm]: 90
Dimension B [mm]: 5
Dimension C [mm]: 4
Dimension D [mm]: 20

Description:

Workshop vernier caliper, with fine adjustment, 300 mm, 0,05, mm-in

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: With or without fine adjustment; Locking screw
  • Measuring range [mm]: 0 ÷ 300
  • Measuring range [in]: 0 ÷ 12
  • Resolution [mm]: 0,05
  • Resolution [in]: 1/128
  • Fine adjustment: With

Standard:

ISO 13385-1:2019

Supplied with:

Measurement report; Declaration of conformity

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart