Tool Case “Robust23 Start” Electric 24 parts

Article no.: 00 21 34 HL S2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 21 34 HL S2
EAN / GTIN 4003773087366
Manufacturer number 00 21 34 HL S2
L-Number L70010 2193

Description

Description:

  • Toolbox ″Robust23 Start″ Elektro Equipped with 6 KNIPEX tools, a total of 24 brand-name tools
  • For the toughest operating conditions: dustproof, waterproof and temperature-resistant
  • Max. Payload: 25 kg
  • 23 litre capacity
  • Airworthy case made of impact-resistant polypropylene
  • Tool boards made of dirt-repellent PP hollow chamber panels with tool pockets and loops that can be fitted with tools
  • Bottom tray with aluminium dividers
  • Automatic pressure equalisation valve
  • Temperature stable from -30°C to +80°C
  • Device for padlock

Feature:

  • Dimension exterior (interior) width mm: 470mm 437mm
  • Dimension exterior (interior) height mm: 370mm 307mm
  • Dimension exterior (interior) depth mm: 190mm 172mm

Supplied with:

1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 97 78 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 031580 Wera Screwdrivers for slotted screws 1160i (0,4 x 2,5 x 80 mm), 1 x 031582 Wera Screwdrivers for slotted screws 1160i (0,6 x 3,5 x 100 mm), 1 x 031587 Wera Screwdrivers for slotted screws 1160i (1,0 x 5,5 x 125 mm), 1 x 031588 Wera Screwdrivers for slotted screws 1160i (1,2 x 6,5 x 150 mm), 1 x 031601 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH1 x 80 mm), 1 x 031603 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH2 x 100 mm), 1 x 31611 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i (PZ1 x 80 mm), 1 x 31613 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i (PZ2 x 100 mm), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 16 20 165 SB KNIPEX Dismantling Tool with scalpel blade (Ø 8,0 – 28,0 mm),

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart