L-BOXX® Electric 63 parts

Article no.: 00 21 19 LB E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 21 19 LB E
EAN / GTIN 4003773081623
Manufacturer number 00 21 19 LB E
L-Number L70010 1913

Description

Description:

  • strong box made of impact- and shock-proof ABS plastic
  • Equipped with 14 KNIPEX tools, a total of 63 brand tools, partly VDE-tested according to DIN EN 60900
  • Max. payload: 25 kg
  • Splash-proof
  • Several boxes can be securely joined together
  • Flexible inner partitions
  • Handle can be lowered into a hollow in the lid to save space
  • Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling
  • With two-piece tool board made from dirt-repellent PP twin-wall sheets
  • Tool boards are connected to each other using hook-and-loop
  • Top section with 10 pockets and 10 elastic straps
  • Upper part of bottom section with 7 pockets and strap for hanging up the tool board
  • can also be used to lift or lay the KNIPEX L-BOXX® down
  • Bottom of base part with 7 pockets and 7 elastic straps
  • External dimensions (W x H x D): 442 x 357 x 151 mm
  • internal dimensions (W x H x D): 375 x 107 x 311 mm

Feature:

  • Dimension exterior (interior) width mm: 442mm 375mm
  • Dimension exterior (interior) height mm: 151mm 107mm
  • Dimension exterior (interior) depth mm: 442mm 311mm

Supplied with:

1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 86 03 180 KNIPEX Pliers Wrench pliers and a wrench in a single tool, 1 x 98 52 KNIPEX Cable Knife, 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 08 26 145 KNIPEX Needle-Nose Combination Pliers, 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 74 06 200 KNIPEX High Leverage Diagonal Cutter, 1 x 26 26 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 5003484001 Wera 16-part set of VDE interchangeable blades, slim, 1 x 004018 Wera 8100 SA 8 Zyklop set of metal ratchets 28 parts (1/4″), 1 x 003760 Wera Joker open-end wrench (10 x 13 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 16135 Stabila Spirit Level Type 70 Electric (430 mm), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 12 52 195 SB KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16 mm²),

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart