Tool Bag ″Compact″ Electric 14 piece

Article no.: 00 21 11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 11
EAN / GTIN 4003773084532
Manufacturer number 00 21 11
L-Number L70010 2041

Description

Description:

  • Equipped with 12 KNIPEX tools, a total of 13 brand tools, partly VDE-tested according to DIN EN 60900
  • compact tool case for the service technician
  • Suitable as an insert for: ″Basic″ 00 21 05 LE, ″BIG Basic Move″ 00 21 06 LE, ″BIG Twin Move″ 00 21 41 LE, ″BIG Twin″ 00 21 42 LE, ″BIG Twin Move RED″ 98 99 15 LE and other popular tool cases
  • with 8 tool pouches and 7 tool straps
  • slip-through back strap to attach to a trolley
  • made from tough polyester fabric, with zip fastener
  • Dimensions exterior (W x H x D): 410 x 60 x 290 mm

Feature:

  • Dimension exterior (interior) width mm: 410mm
  • Dimension exterior (interior) height mm: 60mm
  • Dimension exterior (interior) depth mm: 290mm

Supplied with:

1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife, 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 87 01 250 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE,

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart