Tool Bag ″Classic″ Electric

Article no.: 00 21 02 EL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 21 02 EL
EAN / GTIN 4003773081951
Manufacturer number 00 21 02 EL
L-Number L70010 1647

Description

Description:

  • Equipped with 23 brand tools, partly VDE-tested according to DIN EN 60900
  • light design made of hard-wearing, reinforced polyester fabric
  • front additionally reinforced with aluminium brackets
  • semi-fold-out front with adjustable loops and exterior document compartment
  • with galvanized steel base tray
  • with carrying handle and adjustable shoulder strap
  • External dimensions (W x H x D): 440 x 270 x 180 mm
  • internal dimensions (W x H x D): 420 x 250 x 160 mm

Feature:

  • Dimension exterior (interior) width mm: 440mm 420mm
  • Dimension exterior (interior) height mm: 270mm 250mm
  • Dimension exterior (interior) depth mm: 180mm 160mm

Supplied with:

1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife, 1 x 03 06 180 KNIPEX Combination Pliers, 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (2,5 mm), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (5,5 mm), 1 x 98 20 65 SL KNIPEX Screwdriver (Slim) for slotted screws (6,5 mm), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 465608 Wera Voltage detector, single-pole, 1 x 306125 Haunstetter PUK® Junior Hacksaw (150 x 240 mm), 1 x 71510-000 Picard Metre ruler (yardstick) (2 m), 1 x 30490-800 Picard Chipping hammer (800 g), 1 x 75040-015 Picard Flat brush (40 mm), 1 x 75063-000 Picard Plaster bowl (127 x 94), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 340 300 1 Rennsteig Mason’s Chisels, 1 x 3185-04 Maurerfreund Painter's spatula 40 mm, wood, high quality (40 mm), 1 x 16 20 165 SB KNIPEX Dismantling Tool with scalpel blade (Ø 8,0 – 28,0 mm), 1 x 3003010119 Ruthe Locksmith's hammer, 300 g (300 g),

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart