Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu
GARANT

GARANT Power Q

The best performance at the highest feed rates.

06774_LP_Einleitung_800x550.jpg

GARANT Power Q: The new family of high feed rate milling cutters provides best performance at the highest feed rates.
The newly formed GARANT high-feed family impresses with maximum process reliability – at the highest feed rates. Perfectly matched substrates and geometries guarantee optimum performance in real-world applications.

The video: GARANT Power Q in action!

The advantages at a glance

06774_LP_Beigelung_800x580.jpg

1. Hard nickel coating: Avoids corrosion and damage on the tool surface.
2. Stability: Process-safe machining even with large overhangs.
3. Coolant holes: Standard design with internal cooling.
4. Insert seating: Optimised axial and radial support for every milling application.

06774_LP_Schnittradius_800xXXX.jpg

Two-part face cutting edge radius:
Allows increased productivity, large depths of cut (ß) and thin chips (a).

Large clearance angle:

  • optimum chip evacuation
  • perfect performance even in deep cavities (circular interpolation, ramping)
  • advantages for contour-following machining

Equipped for every application

06774_LP_Anwendung_1164.jpg

 

Application, component, machine, material – your production is always individual.

1. Application: Pocket milling, tool: Power Q with thread, 212804_20/3, insert: XOMT060310ZZSR, 212819 ST900
2. Application: Contour slot, tool: Power Q with thread, 212809_32/3 insert: XDMT090416ZDSR, 212860 ST900
3. Application: Conical circular interpolation milling, tool: Power Q with thread, 212809_32/3, insert: XDMT090416ZDSR, 212860 ST900
4. Application: Plunging, tool: Power Q with bore, 212817_50/4, insert: XDMT120516ZDSR, 212887 ST900

To the products