Lateral door

Article no.: 179N-21D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 179N-21D
EAN / GTIN 4000896245154
Manufacturer number 179N-21D

Description

Description:

  • Lateral door, lockable
  • For left or right side panel on Tool trolley Assistent 179NXXL-8D
  • 90 mm clear depth, approx. 770 mm usable height
  • Including 2 keys
  • Cable opening in the door (above and below)
  • Made in Germany
  • Dimensions / length: 806 mm x 539 mm x 58 mm
  • Net weight: 7.8 kg

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart