Tool trolley 95/6 PRO 6 Drawers 496 x 827 x 1020 mm Anthracite, RAL 7016

Article no.: 81200160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 81200160
EAN / GTIN 4018754334636
Manufacturer number 81200160
L-Number L60300 12

Description

Description:

Three-step safety concept:
  • 1. Central locking by side cylinder lock with hinged key
  • 2. Single locking prevents unintentional opening while driving
  • 3. Tilting protection - not possible to pull out multiple drawers at the same time.
    • Stainless steel handle with reinforced body connection
    • All-round crash protection with impact damping
    • Tightly welded resistant work and storage surface and stainless steel end panel
    • Oil- and acid-resistant, ball-guided light-duty wheels (roller-D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Roll paper and spray can holder included
    • 6 easily removable drawers (black RAL 9005) with full extension and ball cage guide
    • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts

Feature:

  • Number of drawers: 6
  • Load capacity: 750 kg
  • Drawer load capacity: 30 kg
    30 kg
    30/45 kg
  • Drawer internal dimensions: 528 x 346 x 75 mm (2x)
    528 x 346 x 118 mm (2x)
    528 x 346 x 147 mm (2x)
  • Colour abbreviation: RAL 7016; RAL 9005
  • Colour: anthracite, RAL 7016; black RAL 9005
  • Height mm (h): 1020 mm
  • Length [mm): 496 mm
  • No.: 95/6 A PRO
  • Weight kg: 71.500 kg
  • Width mm (b): 827 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart