Tool box module WorkMo W3, 4 drawers H6

Article no.: 2954346
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 2954346
EAN / GTIN 4010886947197
Manufacturer number 2954346

Description

Description:

  • Light and sturdy aluminum-plastic mix
  • Compatible with Sortimo® vehicle equipments and load securing
  • Crash testet
  • Load capacity per drawer 60 kg
  • Dimensions: W 789 x D 396 x H 506 mm
  • Drawer size inside: W 660 x D 314 x H 89 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 505 mm
  • Total length [mm]: 790 mm
  • Total width [mm]: 385 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart