Single base unit, 7 drawers, 569 x 421 mm, black

Article no.: JLS3-MBS7TBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-MBS7TBS
EAN / GTIN 3662424109225
Manufacturer number JLS3-MBS7TBS

Description

Description:

  • Useful drawer dimensions: L. 569 x D. 421 x H. 60/130/270 mm
  • Central locking, with joint lock. Replaceable lock
  • Equipped with 4 pivoting latches for perfect finish
  • Overall dimensions: L. 722 x D. 701 x H. 840 mm (H. 1015 mm with raised plinth JLS3-BASEMBS)

Feature:

  • 5 drawers: height 60mm = 15 modules
  • 1 drawer: height 130mm = 3 modules
  • 1 drawer: height 200mm
  • Weight: 79.5kg

Supplied with:

  • Supplied with 6 dividers for drawers with a height of 60 mm and 2 dividers for drawers with a height of 130 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart