Shelf

Article no.: 90432736
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 90432736
EAN / GTIN 4018754339204
Manufacturer number 90432736

Description

Description:

  • Additional shelf for workbench WB 621

Feature:

  • Colour: Black RAL 9005
  • for no.: WB 621
  • Height mm (h): 33 mm
  • Length [mm): 440 mm
  • Weight: 1310 g
  • Weight kg: 1.310 kg
  • Width mm (b): 327 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart